STAUFF

STAUFF Test coupling with male threaded stud SKK-20-7/16UNF-B-E-W3

  • ERIKS:11358992
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€17.40/ pieceexcl. VAT

€21.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
7/16" - 20 UNF
Sealing
NBR
Port seal
O-ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
h1
38 mm
h2
9.1 mm
SW
17 mm
T
7/16-20 UNF