STAUFF

STAUFF Test coupling with male threaded stud SKK-20-1/4NPT-D-W3

  • ERIKS:11358990
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€17.66/ pieceexcl. VAT

€21.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/4" NPT
Port seal
Conical
Maximum operating pressure
630 bar
Protection cap
Metal knurled protection cap
h1
35 mm
h2
15 mm
SW
17 mm
T
1/4 NPT