






€16.31/ pieceexcl. VAT
€19.74incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 14x1.5 |
Sealing | NBR |
Port seal | Profile sealing ring |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Protection cap |
h | 31 mm |
h1 | 12 mm |
SW | 19 mm |
T | M14x1.5 |