STAUFF

STAUFF Test coupling with male threaded stud SKK-12-G1/4-E-C-OK-W3

  • ERIKS:11361477
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€23.67/ pieceexcl. VAT

€28.64incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/4" BSP cyl.
Sealing
EPDM
Port seal
Profile sealing ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -40 to 150 °C
Protection cap
Metal knurled protection cap
h
31 mm
h1
12 mm
SW
19 mm
T
G1/4