STAUFF

STAUFF Test coupling with male threaded stud SKK-12-7/16UNF-B-E-W3

  • ERIKS:11359014
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€17.23/ pieceexcl. VAT

€20.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
7/16" - 20 UNF
Sealing
NBR
Port seal
O-ring
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
h
33 mm
h1
9.1 mm
SW
17 mm
T
7/16-20 UNF