STAUFF

STAUFF Test coupling with male threaded stud SKK-12-1/8NPT-V-D-W3

  • ERIKS:14742299
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€16.77/ pieceexcl. VAT

€20.29incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
1/8" NPT
Port seal
Conical
Maximum operating pressure
400 bar
h
33 mm
h1
10 mm
SW
14 mm
T
1/8 NPT