






€28.10/ pieceexcl. VAT
€34.00incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 1/4" NPT |
Port seal | Conical |
Maximum operating pressure | 630 bar |
Protection cap | Metal knurled protection cap |
h | 28 mm |
h1 | 15 mm |
SW | 14 mm |
T | 1/4 NPT |