






€41.29/ pieceexcl. VAT
€49.96incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20-JIC |
Type | K |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1.5/8"-12 UN (JIC) |
Model | B |
Sealing | FKM (FPM) |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
h | 73.5 mm |
SW A | 50 mm |
SW B | 17 mm |
T | 1.5/8-12 UN |