






€31.67/ pieceexcl. VAT
€38.32incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-20 |
Type | K |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 42L - M52x2.0 |
Model | B |
Sealing | NBR |
Maximum operating pressure | 160 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
d | 42 mm |
SW A | 60 mm |
T | M52x2.0 |