STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-12L-B-K-KK-W3

  • ERIKS:11359047
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€16.93/ pieceexcl. VAT

€20.49incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Type
K
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
12L - M18x1.5
Model
A
Sealing
NBR
Maximum operating pressure
315 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Plastic protection cap
d
12 mm
l3
17.5 mm
SW
17 mm
SW A
22 mm
T
M18x1.5