






€27.73/ pieceexcl. VAT
€33.55incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-15 |
Type | K |
Adaption thread | M 16x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 30S - M42x2.0 |
Model | B |
Sealing | NBR |
Maximum operating pressure | 400 bar |
d | 30 mm |
l3 | 30 mm |
SW | 17 mm |
SW A | 50 mm |
T | M42x2.0 |