STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-15-25S-B-K-GS-W3

  • ERIKS:11359663
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 15 series with connection thread M16x1,5 according to ISO 15171-2
Save to list

€29.55/ pieceexcl. VAT

€35.76incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-15
Type
K
Adaption thread
M 16x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
25S - M36x2.0
Model
B
Sealing
NBR
Maximum operating pressure
400 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
d
25 mm
l3
26 mm
SW
17 mm
SW A
46 mm
T
M36x2.0