STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-15-06S-B-K-W3

  • ERIKS:11359027
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 15 series with connection thread M16x1,5 according to ISO 15171-2
Save to list

€26.32/ pieceexcl. VAT

€31.85incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-15
Type
K
Adaption thread
M 16x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
6S - M14x1.5
Model
A
Sealing
NBR
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
d
6 mm
l3
14.5 mm
SW
17 mm
SW A
17 mm
T
M14x1.5