STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-10-18L-B-K-GS-W3

  • ERIKS:829919
  • Manufacturer:7613288228696
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 10 series (plug-in system)
Save to list

€17.56/ pieceexcl. VAT

€21.25incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-10
Type
K
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
18L - M26x1.5
Sealing
NBR
Maximum operating pressure
315 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Plastic protection cap
d
18 mm
l3
19.5 mm
SW
12 mm
SW A
32 mm
T
M26x1.5