STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SKK-20-28L-B-K-GS-W3

  • ERIKS:11360253
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test coupling with poppet valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€29.21/ pieceexcl. VAT

€35.34incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-20
Type
K
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
28L - M36x2.0
Model
B
Sealing
NBR
Maximum operating pressure
160 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Metal knurled protection cap
d
28 mm
l3
25 mm
SW
17 mm
SW A
41 mm
T
M36x2.0