






€39.69/ pieceexcl. VAT
€48.02incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-20 |
Type | G |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 25S - M36x2.0 |
Sealing | FKM (FPM) |
Maximum operating pressure | 400 bar |
Medium temperature (continuous) | from -20 to 200 °C |
Protection cap | Metal knurled protection cap |
d | 25 mm |
h | 57.5 mm |
l1 | 75 mm |
l2 | 27 mm |
SW | 17 mm |
SW A | 41 mm |
SW B | 46 mm |