STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SKK-12-14S-B-K-GS-W3

  • ERIKS:11360323
  • Manufacturer:7613288228344
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€30.75/ pieceexcl. VAT

€37.21incl. VAT

Estimated delivery date - 05/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Type
K
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
14S - M22x1.5
Model
B
Sealing
FKM (FPM)
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
14 mm
l3
19.5 mm
SW
17 mm
SW A
27 mm
T
M22x1.5