






€27.62/ pieceexcl. VAT
€33.42incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Type | K |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 10L - M16x1.5 |
Model | A |
Sealing | NBR |
Maximum operating pressure | 315 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Plastic protection cap |
d | 10 mm |
l3 | 16.5 mm |
SW | 17 mm |
SW A | 19 mm |
T | M16x1.5 |