






€28.66/ pieceexcl. VAT
€34.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SKK-12 |
Type | K |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Standpipe connection DKO |
Connection size | 8S - M16x1.5 |
Model | A |
Sealing | NBR |
Maximum operating pressure | 630 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
d | 8 mm |
l3 | 16.5 mm |
SW | 17 mm |
SW A | 19 mm |
T | M16x1.5 |
€16.77/ pieceexcl. VAT
€20.29incl. VAT
Estimated delivery date - 19/01/2027€17.40/ pieceexcl. VAT
€21.05incl. VAT
Estimated delivery date - 20/11/2026€18.63/ pieceexcl. VAT
€22.54incl. VAT
Estimated delivery date - 14/01/2027€17.37/ pieceexcl. VAT
€21.02incl. VAT
Estimated delivery date - 20/11/2026