STAUFF

STAUFF Test coupling with 24° Taper / O-ring (DKO) SKK-12-08S-B-K-KK-W3

  • ERIKS:11360346
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with poppet valve from the Stauff Test 12-series with connection thread S12.65x1.5
Save to list

€26.32/ pieceexcl. VAT

€31.85incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SKK-12
Type
K
Adaption thread
S 12.65x1.5
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Standpipe connection DKO
Connection size
8S - M16x1.5
Model
A
Sealing
NBR
Maximum operating pressure
630 bar
Medium temperature (continuous)
from -20 to 100 °C
Protection cap
Plastic protection cap
d
8 mm
l3
16.5 mm
SW
17 mm
SW A
19 mm
T
M16x1.5