






€28.44/ pieceexcl. VAT
€34.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSKK-12 |
Adaption thread | S 12.65x1.5 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Sealing | FKM (FPM) |
Medium temperature (continuous) | from -20 to 200 °C |
h | 63 mm |
SW | 19 mm |
T | S12.65x1.5 |