

€32.76/ pieceexcl. VAT
€39.64incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSKK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 8L - M14x1.5 |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Metal knurled protection cap |
T | M14x1.5 |