

€31.41/ pieceexcl. VAT
€38.01incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSKK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 6L - M12x1.5 |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Plastic protection cap |
T | M12x1.5 |