






€29.32/ pieceexcl. VAT
€35.48incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 16x2 |
Protection cap | Metal knurled protection cap |
SW | 19 mm |
T | M16x2 |