STAUFF

STAUFF Test coupling bulkhead for fluid media SSK-20/12L-W3

  • ERIKS:11360105
  • Manufacturer:7613288229723
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€34.08/ pieceexcl. VAT

€41.24incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SSK-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
12L - M18x1.5
Model
B
Protection cap
Metal knurled protection cap
h
72 mm
SW
24 mm
T
M18x1.5