






€35.10/ pieceexcl. VAT
€42.47incl. VAT
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 10S - M18x1.5 |
Model | B |
Protection cap | Metal knurled protection cap |
h | 72 mm |
SW | 24 mm |
T | M18x1.5 |