






€32.76/ pieceexcl. VAT
€39.64incl. VAT
89 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSK-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Cutting ring connection |
Connection size | 8L - M14x1.5 |
Model | B |
Protection cap | Metal knurled protection cap |
h | 72 mm |
SW | 19 mm |
T | M14x1.5 |