STAUFF

STAUFF Test adapter SAD-20/12-W3

  • ERIKS:11360054
  • Manufacturer:7613288229754
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.58/ pieceexcl. VAT

€14.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SAD-20
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
S 12.65x1.5
Model
A
Sealing
FKM (FPM)
Medium temperature (continuous)
from -20 to 200 °C
h
39 mm
T
S12.65x1.5