STAUFF

STAUFF Test adapter SAD-12/20-W3-N

  • ERIKS:14741611
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17.63/ pieceexcl. VAT

€21.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SAD-12
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
External thread
Connection size
M 16x2
Model
A
Sealing
FKM (FPM)
Medium temperature (continuous)
from -20 to 200 °C
h
33 mm
T
M16x2