






€12.36/ pieceexcl. VAT
€14.96incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SAD-12 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Plug-in connection |
Model | B |
Sealing | FKM (FPM) |
Medium temperature (continuous) | from -20 to 200 °C |
h | 31 mm |