STAUFF

STAUFF Temperature sensor PPC-04/12-TSH

  • ERIKS:12508418
Image 1
Save to list

€293.98/ pieceexcl. VAT

€355.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Temperature sensor
With display
No
Thermometer
No
Temperature range
-25 - 125 °C
Length
275 mm
Output signal
PPC
Temperature sensor
Yes
Number of sensor inputs
PPC analog 5 pins
Connection
M10