

€81.20/ pieceexcl. VAT
€98.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSFT |
Type | Tank-top mounting |
Size | 20 suction/return line |
Code digit | SSFT-20B-1/4 |
Max. oilflow | 200 l/min |
Max. operating pressure | 7 bar |
Connection | 1.1/2 BSP |
Valve type | No valve |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |