STAUFF

STAUFF Suction strainer SUS-P-131-B48F-272-060-0

  • ERIKS:1058325
Image 1
Save to list

€85.98/ pieceexcl. VAT

€104.04incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Size
131
Filter fineness
60 µm
Max. oilflow
400 l/min
Valve type
No valve
Connection
3'' BSP
Filter element material
Stainless steel mesh
Code digit
SUS-131-G48-272-060-P-0