

€62.24/ pieceexcl. VAT
€75.31incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 102 |
Filter fineness | 125 µm |
Max. oilflow | 230 l/min |
Valve type | Bypass valve 0,2 bar |
Connection | 2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-102-G32-225-125-P-B0.2 |