

€58.93/ pieceexcl. VAT
€71.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 102 |
Filter fineness | 125 µm |
Max. oilflow | 230 l/min |
Valve type | No valve |
Connection | 2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-102-G32-200-125-P-0 |