

€29.22/ pieceexcl. VAT
€35.36incl. VAT
Estimated delivery date - 12/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 088 |
Filter fineness | 125 µm |
Max. oilflow | 140 l/min |
Valve type | Bypass valve 0,2 bar |
Connection | 1.1/2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-088-G24-140-125-P-B0.2 |