

€22.15/ pieceexcl. VAT
€26.80incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 088 |
Filter fineness | 60 µm |
Max. oilflow | 140 l/min |
Valve type | No valve |
Connection | 1.1/2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-088-G24-140-060-P-0 |