STAUFF

STAUFF Suction strainer SUS-088-G24-140-250-P-O

  • ERIKS:14737494
Image 1
Save to list

€22.15/ pieceexcl. VAT

€26.80incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Size
088
Filter fineness
250 µm
Max. oilflow
140 l/min
Valve type
No valve
Connection
1.1/2'' BSP
Filter element material
Stainless steel mesh
Code digit
SUS-088-G24-140-250-P-O