

€9.27/ pieceexcl. VAT
€11.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HE |
Type | C |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN04 |
Maximum operating pressure | 630 bar |
Connection type connection 1 | Standpipe |
Size of threaded connection 1 | 6L-6S |