




€26.82/ pieceexcl. VAT
€32.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 8S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 20x150 |
G | M 20 |
L1 | 200 mm |
L2 | 150 mm |
L3 | 30 mm |
SW | 27 mm |