STAUFF

STAUFF Stacking bolt AF-8S-M-W2

  • ERIKS:11356641
Image 1
Image 2
Image 1
Image 2
Save to list

€24.83/ pieceexcl. VAT

€30.04incl. VAT

4 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AF
Group
8S
Material
Steel
Surface protection
Phosphated
Thread Size
M 20x150
G
M 20
L1
200 mm
L2
150 mm
L3
30 mm
SW
27 mm