




€9.11/ pieceexcl. VAT
€11.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 7S |
Material | Steel |
Surface protection | Phosphated |
Thread Size | M 16x110 |
G | M 16 |
L1 | 144 mm |
L2 | 110 mm |
L3 | 24 mm |
SW | 21 mm |