




€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 6S |
Material | Stainless steel 304 (V2A) |
Thread Size | M 12x82 |
G | M 12 |
L1 | 110 mm |
L2 | 82 mm |
L3 | 18 mm |
SW | 17 mm |