STAUFF

STAUFF Stacking bolt AF-6-M-W3

  • ERIKS:852406
Image 1
Image 2
Image 1
Image 2
Save to list

€1.91/ pieceexcl. VAT

€2.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AF
Group
6
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 6x60
G
M 6
L1
74 mm
L2
60 mm
L3
12 mm
SW
11 mm