STAUFF

STAUFF Stacking bolt AF-5-M-W5

  • ERIKS:11356655
Image 1
Image 2
Image 1
Image 2
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AF
Group
5
Material
Stainless steel 316 (V4A)
Thread Size
M 6x50
G
M 6
L1
64 mm
L2
50 mm
L3
12 mm
SW
11 mm