




€15.78/ pieceexcl. VAT
€19.09incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 4S |
Material | Stainless steel 304 (V2A) |
Thread Size | M 10x40 |
G | M 10 |
L1 | 65 mm |
L2 | 40 mm |
L3 | 15 mm |
SW | 15 mm |