




€4.12/ pieceexcl. VAT
€4.99incl. VAT
27 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 4S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 10x40 |
G | M 10 |
L1 | 65 mm |
L2 | 40 mm |
L3 | 15 mm |
SW | 15 mm |