STAUFF

STAUFF Stacking bolt AF-4D-M-W3

  • ERIKS:11356657
Image 1
Image 2
Image 1
Image 2
Save to list

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
AF
Group
4D
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 8
G
M 8
L1
49 mm
L2
34 mm
L3
12 mm
SW
12 mm