




€17.48/ pieceexcl. VAT
€21.15incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AF |
Group | 3S |
Material | Stainless steel 304 (V2A) |
Thread Size | M 10x25 |
G | M 10 |
L1 | 49 mm |
L2 | 25 mm |
L3 | 15 mm |
SW | 15 mm |