STAUFF

STAUFF Stacking bolt AF-3D-M-W5

  • ERIKS:11356663
Image 1
Image 2
Image 1
Image 2
Save to list

€12.68/ pieceexcl. VAT

€15.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
AF
Group
3D
Material
Stainless steel 316 (V4A)
Thread Size
M 8
G
M 8
L1
44 mm
L2
29 mm
L3
12 mm
SW
12 mm